Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VP742R-5YZD1-04TA https://www.bdiexpress.com/medias/MFRSMCVALVEX-25711699-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg4MnxpbWFnZS9qcGVnfGFHSTFMMmczT0M4eE1EazBOalkwT0Rjd016QXdOaTlOUmxKVFRVTldRVXhXUlZoZk1qVTNNVEUyT1RsZk16QXdlRE13TUM1cWNHY3wyMTExZGQ4YzhiNmNkNTlhN2JhZjg4NDNlNDQ1MTVkMTZmZWFmZjk5MmM5MzM5YjRhMmUxMDNhNjM1MDhhZjc3
25711699 Hydraulic and Pneumatic Valves 

SMC SMC

VP742R-5YZD1-04TA

Description

VP742R-5YZD1-04TA SOLENOID VALVE ; 3-PORT POPPET TYPE

Poppet Solenoid Valve; 1/2" FNPTF; 3 Port | 3 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 102 PSI; 50 To 122 Deg F; Rubber Seal; Aluminum

Part #

VP742R-5YZD1-04TA

BDI #
25711699

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

175.2 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 175.20 / each BDIExpress
QTY

Inventory

Total: 1

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0
Product Group - BDI
F02234
Valve Type
Poppet | Solenoid
Port Type
1/2" FNPTF
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
-15 To 102 PSI
Operating Temperature Range
50 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
3.6 - 3.7 Cv Factor | Body Ported | External Pilot | Standard | DIN Terminal With Connector | With Light and Surge Voltage Suppressor | Push Turn Locking Slotted
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
1.10893
Long Description
Poppet Solenoid Valve; 1/2" FNPTF; 3 Port | 3 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 102 PSI; 50 To 122 Deg F; Rubber Seal; Aluminum
Overall Height
4.055 Inch | 103 Millimeter
Overall Length
6.417 Inch | 163 Millimeter
Overall Width
1.575 Inch | 40 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh