Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VQ7-8-FPG-D-1Z https://www.bdiexpress.com/medias/INDSMCVALVEX-VQ7-6-FPG-D-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkyODZ8aW1hZ2UvanBlZ3xhREV3TDJoalpDOHhNRFl3TmpNNE9URXpNek0wTWk5SlRrUlRUVU5XUVV4V1JWaGZWbEUzWHpaZlJsQkhYMFJmTVY4ek1EQjRNekF3TG1wd1p3fGJlYWFiNTVhMGRmY2Q4YmU3N2MxYzZkNTIxYzFhYWY5ZmI4MzIxOWJhMjY1NzIwOGQzZGM5YWI2NDk0ZWRiOTI
25805610 Hydraulic and Pneumatic Valves 

SMC SMC

VQ7-8-FPG-D-1Z

Description

VQ7-8-FPG-D-1Z, SOLENOID VALVE, ISO STANDARD (SMARTCATALOG)

Solenoid Valve; 5 Port | 4 Way; 3 Position; 100 VAC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 145 PSI; 14 To 140 Deg F; Metal Seal

Part #

VQ7-8-FPG-D-1Z

BDI #
25805610

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

371.78612729 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 371.79 / each BDIExpress
QTY

Inventory

Total: 1

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / Kilogram
1.98
Product Group - BDI
F02234
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
3 Position
Actuation
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Voltage
100 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
22 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Metal
Inch - Metric
Inch
Other Features
DIN terminal Block With Connector | Without Sub Plate | Indicator Light With Surge Voltage Suppressor
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
4.36515
Long Description
Solenoid Valve; 5 Port | 4 Way; 3 Position; 100 VAC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 145 PSI; 14 To 140 Deg F; Metal Seal
Overall Height
4.055 Inch | 103 Millimeter
Overall Length
7.106 Inch | 180.5 Millimeter
Overall Width
1.969 Inch | 50 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh