https://www.bdiexpress.com/medias/INDSMCVALVEX-VQC1A01-5-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQwODN8aW1hZ2UvanBlZ3xhRFEyTDJnMVl5OHhNRFl3TmpNNU5EZ3pORGszTkM5SlRrUlRUVU5XUVV4V1JWaGZWbEZETVVFd01WODFYek13TUhnek1EQXVhbkJufDRhZGVlYTc0MWE4OTIyMjRhYTczNDAxNGNmNWRjZDM1MGIxNTkxMzFjNzRlZGIyYTYxOWRhNzBhZDc2YTg1NjU
https://www.bdiexpress.com/medias/INDSMCVALVEX-VQC1A01-5-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQwODN8aW1hZ2UvanBlZ3xhRFEyTDJnMVl5OHhNRFl3TmpNNU5EZ3pORGszTkM5SlRrUlRUVU5XUVV4V1JWaGZWbEZETVVFd01WODFYek13TUhnek1EQXVhbkJufDRhZGVlYTc0MWE4OTIyMjRhYTczNDAxNGNmNWRjZDM1MGIxNTkxMzFjNzRlZGIyYTYxOWRhNzBhZDc2YTg1NjU
SMC
SMC
VQC1A01N-51
SMC SMC
Description
VQC1A01N-51 SOLENOID VALVE ; 3 PORT 3 WAY/4 POSITION 24VDC
Solenoid Valve; 3 Port | 3 Way; 4 Position; 24 VDC; Pneumatic; Dual Solenoid - Air Pilot | Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Zinc
Part #
VQC1A01N-51
BDI #
17877602
Details
161.71
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VQC1A01N-51/p/17877602
Your Price
$ 161.71 / each
$ 162.00 / each BDIExpress
$ 162.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.082
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
3 Port | 3 Way
Number of Positions
4 Position
Actuation
Dual Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
22 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Zinc
Inch - Metric
Inch
Other Features
0.16 Cv Factor | Negative Common | With Light and Surge Voltage Suppressor | Non Locking Push Type
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.17196
Long Description
Solenoid Valve; 3 Port | 3 Way; 4 Position; 24 VDC; Pneumatic; Dual Solenoid - Air Pilot | Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Zinc
Overall Width
0.386 Inch | 9.8 Millimeter
Overall Height
2.157 Inch | 54.8 Millimeter
Overall Length
3.406 Inch | 86.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

