

SMC
SMC
VQC2500-51
SMC SMC
Description
VQC2500-51 SOLENOID VALVE ; 5/3 24VDC PLUG IN METAL SEAL
Solenoid Valve; 5 Port | 4 Way; 3 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Metal Seal; Zinc
Part #
VQC2500-51
BDI #
18602079

Details
173.89
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VQC2500-51/p/18602079
Your Price
$ 173.89 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.4
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
3 Position
Actuation
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
15 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Metal
Body Material
Zinc
Inch - Metric
Inch
Other Features
0.57 - 0.46 Cv Factor | Standard Function | With Light and Surge Voltage Suppressor | Non Locking Push Type
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.24251
Long Description
Solenoid Valve; 5 Port | 4 Way; 3 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Metal Seal; Zinc
Overall Width
0.61 Inch | 15.5 Millimeter
Overall Height
2.165 Inch | 55 Millimeter
Overall Length
4.606 Inch | 117 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh