https://www.bdiexpress.com/medias/INDSMCVALVEX-SOL-VQC42-SID-RC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExMzN8aW1hZ2UvanBlZ3xhREF4TDJnek55OHhNRFl3TlRnek9ERTNNakU1TUM5SlRrUlRUVU5XUVV4V1JWaGZVMDlNWDFaUlF6UXlYMU5KUkY5U1ExOHpNREI0TXpBd0xtcHdad3xhNmU4M2I1ZjgwNjRlNGNmMDU0YzQyNTY5ZWU3NWRkNmFjODIxYjVlNGViZTU4YmM5MmNmMzRkZGVjMmQyZTNj
https://www.bdiexpress.com/medias/INDSMCVALVEX-SOL-VQC42-SID-RC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExMzN8aW1hZ2UvanBlZ3xhREF4TDJnek55OHhNRFl3TlRnek9ERTNNakU1TUM5SlRrUlRUVU5XUVV4V1JWaGZVMDlNWDFaUlF6UXlYMU5KUkY5U1ExOHpNREI0TXpBd0xtcHdad3xhNmU4M2I1ZjgwNjRlNGNmMDU0YzQyNTY5ZWU3NWRkNmFjODIxYjVlNGViZTU4YmM5MmNmMzRkZGVjMmQyZTNj
SMC
SMC
VQC4200-51
SMC SMC
Description
VQC4200-51 PNEU VLV
Solenoid Valve; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Detent | Solenoid - Air Pilot Return; 145 PSI; 14 To 122 Deg F; Metal Seal; Aluminum
Part #
VQC4200-51
BDI #
21540918
Details
147.29
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VQC4200-51/p/21540918
Your Price
$ 147.29 / each
$ 148.00 / each BDIExpress
$ 148.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
3.54
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot - Detent | Solenoid - Air Pilot Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
22 To 145 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
With Surge Suppressor and Light | Non-Locking Manual Override
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Long Description
Solenoid Valve; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Detent | Solenoid - Air Pilot Return; 145 PSI; 14 To 122 Deg F; Metal Seal; Aluminum
Overall Length
6.047 Inch | 153.6 Millimeter
Overall Height
1.854 Inch | 47.1 Millimeter
Overall Width
1.039 Inch | 26.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

