SMC
SMC
VSA4324-00PA
SMC SMC
Description
VSA4324-00PA VALVE, 3POS/CC AIR PILOT (SMARTCATALOG)
Flow Control Valve; 5 Port | 4 Way; 3 Position; Pneumatic; Air Pilot - Spring | Air Pilot - Spring Return; 145 PSI; 14 To 140 Deg F
Part #
VSA4324-00PA
BDI #
25727873

Details
225.57
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VSA4324-00PA/p/25727873
Your Price
$ 225.57 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / gram
930
Product Group - BDI
F02234
Valve Type
Flow Control
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
3 Position
Actuation
Air Pilot - Spring | Air Pilot - Spring Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
15 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Inch - Metric
Inch
Other Features
Air Fluid | 1/4 Body Size | Without Sub Plate | Non Locking Type Manual Override
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.smcworld.com
Weight / LBS
2.0503
Long Description
Flow Control Valve; 5 Port | 4 Way; 3 Position; Pneumatic; Air Pilot - Spring | Air Pilot - Spring Return; 145 PSI; 14 To 140 Deg F
Overall Height
2.441 Inch | 62 Millimeter
Overall Length
6.772 Inch | 172 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh