https://www.bdiexpress.com/medias/INDSMCVALVEX-VT317-D-BSE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzR8aW1hZ2UvanBlZ3xhRGxpTDJnME1TOHhNRFl3TmpZMU5UWTJPREkxTkM5SlRrUlRUVU5XUVV4V1JWaGZWbFF6TVRkZlJGOUNVMFZmTXpBd2VETXdNQzVxY0djfDJlNjZlOGJhMTNiMzRmZGM3OTUzYmZiMGViNGQyZWFjMmJmNmMwYWZhMWI3YTM4ZWUxZTIzYWFlODY5N2UyZTE
SMC
SMC
VT317-BD-02
SMC SMC
Description
VT317-BD-02 VALVE, SOL (SMARTCATALOG)
Poppet Valve; 1/4" RC Port; 3 Port | 3 Way; 2 Position; 24/50-60 VAC; Pneumatic; Solenoid | Spring Return; 130 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
VT317-BD-02
BDI #
25661305
Details
107.77845384000001
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VT317-BD-02/p/25661305
Your Price
$ 107.78 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / gram
340
Product Group - BDI
F02234
Valve Type
Poppet | Solenoid
Port Type
1/4" RC
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
24/50-60 VAC
Media
Pneumatic
Maximum Pressure
130 PSI
Operating Pressure Range
0 To 130 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.62 - 0.67 - 0.67 - 0.66 Cv Factor | Body Ported | Standard Type
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.63934
Long Description
Poppet Valve; 1/4" RC Port; 3 Port | 3 Way; 2 Position; 24/50-60 VAC; Pneumatic; Solenoid | Spring Return; 130 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Length
3.157 Inch | 80.2 Millimeter
Overall Width
1.772 Inch | 45 Millimeter
Overall Height
3.508 Inch | 89.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh