https://www.bdiexpress.com/medias/INDSMCVALVEX-VX2-G-B-RSN-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY3NHxpbWFnZS9qcGVnfGFESmxMMmhpTUM4eE1EYzJPVFUyTlRjM056azFNQzlKVGtSVFRVTldRVXhXUlZoZlZsZ3lYMGRmUWw5U1UwNWZNekF3ZURNd01DNXFjR2N8N2FmOGRjNTUyNDRiOWJlODNhNTRmODFhNzRlYzQ2NjUzMmE3ZDFkZDMzZjk3ZTg2ZDQyN2EwNTUyOWIxNGU1Zg
https://www.bdiexpress.com/medias/INDSMCVALVEX-VX2-G-B-RSN-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY3NHxpbWFnZS9qcGVnfGFESmxMMmhpTUM4eE1EYzJPVFUyTlRjM056azFNQzlKVGtSVFRVTldRVXhXUlZoZlZsZ3lYMGRmUWw5U1UwNWZNekF3ZURNd01DNXFjR2N8N2FmOGRjNTUyNDRiOWJlODNhNTRmODFhNzRlYzQ2NjUzMmE3ZDFkZDMzZjk3ZTg2ZDQyN2EwNTUyOWIxNGU1Zg
SMC
SMC
VX210KB
SMC SMC
Description
VX210KB 2 PORT VALVE
Valve; Solenoid; 6 MM Tubing OD Port; 2 Port - 2 Way; 2 Position; Pneumatic; 100 VAC; Solenoid/Spring Return; 30 PSI; 14 To 140 Deg F; Buna-N Seal; Plastic
Part #
VX210KB
BDI #
27775439
Details
40.17
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VX210KB/p/27775439
Your Price
$ 40.17 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
F02234
Valve Type
Poppet | Solenoid
Port Type
6 MM Tubing OD
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
100 VAC
Media
Pneumatic
Maximum Pressure
30 PSI
Operating Pressure Range
0 To 30 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Buna-N
Body Material
Plastic
Inch - Metric
Metric
Other Features
0.4 Cv Factor | 5MM Orifice Size | Air Fluid | Normally Closed | Class B | Grommet | With Surge Voltage Suppressor | Size 1 | One Touch Fitting | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.85539
Long Description
Valve; Solenoid; 6 MM Tubing OD Port; 2 Port - 2 Way; 2 Position; Pneumatic; 100 VAC; Solenoid/Spring Return; 30 PSI; 14 To 140 Deg F; Buna-N Seal; Plastic
Overall Length
2.106 Inch | 53.5 Millimeter
Overall Width
2.047 Inch | 52 Millimeter
Overall Height
2.579 Inch | 65.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

