https://www.bdiexpress.com/medias/INDSMCVALVEX-VX3-G-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIwN3xpbWFnZS9qcGVnfGFERm1MMmhrTmk4eE1EYzNNREF5T0RRMk1qRXhNQzlKVGtSVFRVTldRVXhXUlZoZlZsZ3pYMGRmVGxOZk16QXdlRE13TUM1cWNHY3wzNmI3M2YxMzAwYmQ5MmZiOGMwYjE4MWRkM2E4OWJkNDljZjZjNGNjNTM5Yzg2MTVlODJkOGNjNzZmNjVhZGNi
https://www.bdiexpress.com/medias/INDSMCVALVEX-VX3-G-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIwN3xpbWFnZS9qcGVnfGFERm1MMmhrTmk4eE1EYzNNREF5T0RRMk1qRXhNQzlKVGtSVFRVTldRVXhXUlZoZlZsZ3pYMGRmVGxOZk16QXdlRE13TUM1cWNHY3wzNmI3M2YxMzAwYmQ5MmZiOGMwYjE4MWRkM2E4OWJkNDljZjZjNGNjNTM5Yzg2MTVlODJkOGNjNzZmNjVhZGNi
SMC
SMC
VX3114-01N-BGR1
SMC SMC
Description
VX3114-01N-BGR1 VALVE, MEDIA, AC24V (SMARTCATALOG)
Valve; Solenoid; 1/8" FNPT Port; 3 Port - 3 Way; 2 Position; Hydraulic - Pneumatic; 24 VAC; Solenoid/Spring Return; 102 PSI; Air -14 To 140 Deg F/Water 34 To 140 Deg F; Buna-N Seal; Brass
Part #
VX3114-01N-BGR1
BDI #
25782323
Details
45.32
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VX3114-01N-BGR1/p/25782323
Your Price
$ 45.32 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / Kilogram
0
Product Group - BDI
F02234
Valve Type
Poppet | Solenoid
Port Type
1/8" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
24 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
0 To 102 PSI
Operating Temperature Range
Air -14 To 140 Deg F | Water 34 To 140 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.08 Cv Factor | 1.5MM Orifice Size | Air - Water Fluid | Common Open | Built-In Full Wave Rectifier | Grommet | Class B | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.83776
Long Description
Valve; Solenoid; 1/8" FNPT Port; 3 Port - 3 Way; 2 Position; Hydraulic - Pneumatic; 24 VAC; Solenoid/Spring Return; 102 PSI; Air -14 To 140 Deg F/Water 34 To 140 Deg F; Buna-N Seal; Brass
Overall Length
1.949 Inch | 49.5 Millimeter
Overall Height
3.012 Inch | 76.5 Millimeter
Overall Width
1.299 Inch | 33 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

