

SMC
SMC
VXD232BZ2B
SMC SMC
Description
VXD232BZ2B ; PILOT OP 2 PORT SOLENOID VALVE (N.C.)
Valve; Solenoid; 3/8" RC Port; 2 Port - 2 Way; 2 Position; Hydraulic; 100 VAC; Solenoid - Air Pilot/Spring Return; 102 PSI; 34 To 140 Deg F; Buna-N Seal; Brass
Part #
VXD232BZ2B
BDI #
25613194

Details
95.4
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VXD232BZ2B/p/25613194
Your Price
$ 95.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
F02234
Valve Type
Diaphragm | Solenoid
Port Type
3/8" RC
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
100 VAC
Media
Hydraulic
Maximum Pressure
102 PSI
Operating Pressure Range
3 To 102 PSI
Operating Temperature Range
34 To 140 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
DIN Terminal With Surge Suppressor and Light
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.20
Noun
Valve
Keyword String
Diaphragm Solenoid
Manufacturer URL
https://www.smcworld.com
Long Description
Valve; Solenoid; 3/8" RC Port; 2 Port - 2 Way; 2 Position; Hydraulic; 100 VAC; Solenoid - Air Pilot/Spring Return; 102 PSI; 34 To 140 Deg F; Buna-N Seal; Brass
Overall Height
4.567 Inch | 116 Millimeter
Overall Length
1.969 Inch | 50 Millimeter
Overall Width
3.327 Inch | 84.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh