Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VXD252LZ2MG https://www.bdiexpress.com/medias/INDSMCVALVEX-SOL-VXD252LZ2MG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM3Njh8aW1hZ2UvanBlZ3xhRFpqTDJobFpTOHhNRFl3TlRnNU16VXhOek0wTWk5SlRrUlRUVU5XUVV4V1JWaGZVMDlNWDFaWVJESTFNa3hhTWsxSFh6TXdNSGd6TURBdWFuQm58NDUwYzQ2YzU4NDNmYmUyYTVhODI0N2U2ZTMzZGRjYzcxYjRjMzExNTdjN2E4MDE2ODE4MTNhMjJhMDhiNzMyOA
25782895 Hydraulic and Pneumatic Valves 

SMC SMC

VXD252LZ2MG

Description

VXD252LZ2MG, PILOT OP 2 PORT SOLENOID VALVE (N.C.) (SMARTCATALOG)

Valve; Solenoid; 3/4" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic; 110 VAC; Solenoid - Air Pilot/Spring Return; 145 PSI; 34 To 140 Deg F; Viton Seal; Brass

Part #

VXD252LZ2MG

BDI #
25782895

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

195.98 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 195.98 / each BDIExpress
QTY

Inventory

Total: 16

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / gram
840
Product Group - BDI
F02234
Valve Type
Diaphragm | Solenoid
Port Type
3/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
110 VAC
Media
Hydraulic
Maximum Pressure
145 PSI
Operating Pressure Range
3 To 145 PSI
Operating Temperature Range
34 To 140 Deg F
Seal Type
Viton
Body Material
Brass
Inch - Metric
Inch
Other Features
Conduit Terminal With Surge Voltage Suppressor and Light
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.20
Noun
Valve
Keyword String
Diaphragm Solenoid
Manufacturer URL
https://www.smcworld.com
Long Description
Valve; Solenoid; 3/4" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic; 110 VAC; Solenoid - Air Pilot/Spring Return; 145 PSI; 34 To 140 Deg F; Viton Seal; Brass
Overall Width
4.764 Inch | 121 Millimeter
Overall Height
4.961 Inch | 126 Millimeter
Overall Length
2.795 Inch | 71 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh