https://www.bdiexpress.com/medias/INDSMCVALVEX-SOL-VXD260NZ2B-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwODl8aW1hZ2UvanBlZ3xhRFJqTDJnd1ppOHhNRFl3TlRnM09UWTFOalEzT0M5SlRrUlRUVU5XUVV4V1JWaGZVMDlNWDFaWVJESTJNRTVhTWtKZk16QXdlRE13TUM1cWNHY3w1OTAzMDZkMTZhMTE5MDZlNWIyOWJhMjY3NzBiZDE3MjRmYTY5N2JiNTg1NDVhN2U0Y2U2YjRkZWVjZjNjYTZl
https://www.bdiexpress.com/medias/INDSMCVALVEX-SOL-VXD260NZ2B-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwODl8aW1hZ2UvanBlZ3xhRFJqTDJnd1ppOHhNRFl3TlRnM09UWTFOalEzT0M5SlRrUlRUVU5XUVV4V1JWaGZVMDlNWDFaWVJESTJNRTVhTWtKZk16QXdlRE13TUM1cWNHY3w1OTAzMDZkMTZhMTE5MDZlNWIyOWJhMjY3NzBiZDE3MjRmYTY5N2JiNTg1NDVhN2U0Y2U2YjRkZWVjZjNjYTZl
SMC
SMC
VXD260NZ2B
SMC SMC
Description
VXD260NZ2B ; PILOT OP 2 PORT SOLENOID VALVE (N.C.)
Valve; Solenoid; 1" RC Port; 2 Port - 2 Way; 2 Position; Pneumatic; 100 VAC; Solenoid - Air Pilot/Spring Return; 145 PSI; 14 To 140 Deg F; Buna-N Seal; Brass
Part #
VXD260NZ2B
BDI #
25649951
Details
200.85
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VXD260NZ2B/p/25649951
Your Price
$ 200.85 / each
$ 201.00 / each BDIExpress
$ 201.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
F02234
Valve Type
Diaphragm | Solenoid
Port Type
1" RC
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
100 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
3 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
DIN Terminal With Surge Suppressor and Light
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Diaphragm Solenoid
Manufacturer URL
https://www.smcworld.com
Long Description
Valve; Solenoid; 1" RC Port; 2 Port - 2 Way; 2 Position; Pneumatic; 100 VAC; Solenoid - Air Pilot/Spring Return; 145 PSI; 14 To 140 Deg F; Buna-N Seal; Brass
Overall Length
3.74 Inch | 95 Millimeter
Overall Height
5.945 Inch | 151 Millimeter
Overall Width
3.575 Inch | 90.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

