Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VXD262NB https://www.bdiexpress.com/medias/INDSMCVALVEX-SOL-VXD262NB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5ODl8aW1hZ2UvanBlZ3xhRFExTDJnM1lTOHhNRFl3TlRnNU5EZ3lPREEyTWk5SlRrUlRUVU5XUVV4V1JWaGZVMDlNWDFaWVJESTJNazVDWHpNd01IZ3pNREF1YW5CbnxiZjRmYjZhMGI4NDIwZTM0NWU4ZGI3MzFmM2U1NTE0NjQ1NzljMWE3NWE3ZWE4MzE5ZTNhM2E4MmM1NzJlZmFi
25600790 Hydraulic and Pneumatic Valves 

SMC SMC

VXD262NB

Description

VXD262NB, PILOT OP 2 PORT SOLENOID VALVE (N.C.) (SMARTCATALOG)

Valve; Solenoid; 1" RC Port; 2 Port - 2 Way; 2 Position; Hydraulic; 100 VAC; Solenoid - Air Pilot/Spring Return; 145 PSI; 34 To 140 Deg F; Buna-N Seal; Brass

Part #

VXD262NB

BDI #
25600790

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

152.83 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 152.83 / each BDIExpress
QTY

Inventory

Total: 1

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / Kilogram
1.4
Product Group - BDI
F02234
Valve Type
Diaphragm | Solenoid
Port Type
1" RC
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
100 VAC
Media
Hydraulic
Maximum Pressure
145 PSI
Operating Pressure Range
3 To 145 PSI
Operating Temperature Range
34 To 140 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
Grommet Terminal With Surge Voltage Suppressor
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.20
Noun
Valve
Keyword String
Diaphragm Solenoid
Manufacturer URL
https://www.smcworld.com
Long Description
Valve; Solenoid; 1" RC Port; 2 Port - 2 Way; 2 Position; Hydraulic; 100 VAC; Solenoid - Air Pilot/Spring Return; 145 PSI; 34 To 140 Deg F; Buna-N Seal; Brass
Overall Height
4.921 Inch | 125 Millimeter
Overall Length
3.74 Inch | 95 Millimeter
Overall Width
2.961 Inch | 75.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh