https://www.bdiexpress.com/medias/INDSMCVALVEX-VXD2C2MP-300x300.jpg?context=bWFzdGVyfHJvb3R8MzIxMTF8aW1hZ2UvanBlZ3xhRFZpTDJnME55OHhNRFl3TlRjMU1qYzBOakF4TkM5SlRrUlRUVU5XUVV4V1JWaGZWbGhFTWtNeVRWQmZNekF3ZURNd01DNXFjR2N8M2MxMDkxNjEzMmQ3YTFlMTEzZmUxZjQxYjBlNGQwNjBhZTM5ZDc4OWM4MzQxMWM5YTI0MGEyOTJiZjUxNGFkYg
https://www.bdiexpress.com/medias/INDSMCVALVEX-VXD2C2MP-300x300.jpg?context=bWFzdGVyfHJvb3R8MzIxMTF8aW1hZ2UvanBlZ3xhRFZpTDJnME55OHhNRFl3TlRjMU1qYzBOakF4TkM5SlRrUlRUVU5XUVV4V1JWaGZWbGhFTWtNeVRWQmZNekF3ZURNd01DNXFjR2N8M2MxMDkxNjEzMmQ3YTFlMTEzZmUxZjQxYjBlNGQwNjBhZTM5ZDc4OWM4MzQxMWM5YTI0MGEyOTJiZjUxNGFkYg
SMC
SMC
VXD2C3MPB
SMC SMC
Description
VXD2C3MPB, PILOT OP 2 PORT SOLENOID VALVE (N.O.) (SMARTCATALOG)
Valve; Solenoid; 3/4" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic; 110 VAC; Solenoid - Air Pilot/Spring Return; 87 PSI; 23 To 140 Deg F; Viton Seal; Stainless Steel
Part #
VXD2C3MPB
BDI #
25803639
Details
376.98
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VXD2C3MPB/p/25803639
Your Price
$ 376.98 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / gram
860
Product Group - BDI
F02234
Valve Type
Diaphragm | Solenoid
Port Type
3/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
110 VAC
Media
Hydraulic
Maximum Pressure
87 PSI
Operating Pressure Range
3 To 87 PSI
Operating Temperature Range
23 To 140 Deg F
Seal Type
Viton
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
9.5 Cv Factor | Conduit Terminal With Surge Voltage Suppressor
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.20
Noun
Valve
Keyword String
Diaphragm Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
2.02825
Long Description
Valve; Solenoid; 3/4" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic; 110 VAC; Solenoid - Air Pilot/Spring Return; 87 PSI; 23 To 140 Deg F; Viton Seal; Stainless Steel
Overall Height
5.098 Inch | 129.5 Millimeter
Overall Length
2.795 Inch | 71 Millimeter
Overall Width
4.764 Inch | 121 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


