https://www.bdiexpress.com/medias/INDSMCVALVEX-VXN-C-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ5Mzh8aW1hZ2UvanBlZ3xhRFF3TDJnME55OHhNRFl3TlRjMk1EZzNNalEzT0M5SlRrUlRUVU5XUVV4V1JWaGZWbGhPWDBOZlFsSlRYek13TUhnek1EQXVhbkJufDVjY2ZiNmZjNTcwZGZjYzkwOGNkNmE5MDRiZWFkOWNmNzkzOGQxZmM1MzQyNTkzMGVmZmVjNzVlMDY2YzRlNDM
https://www.bdiexpress.com/medias/INDSMCVALVEX-VXN-C-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ5Mzh8aW1hZ2UvanBlZ3xhRFF3TDJnME55OHhNRFl3TlRjMk1EZzNNalEzT0M5SlRrUlRUVU5XUVV4V1JWaGZWbGhPWDBOZlFsSlRYek13TUhnek1EQXVhbkJufDVjY2ZiNmZjNTcwZGZjYzkwOGNkNmE5MDRiZWFkOWNmNzkzOGQxZmM1MzQyNTkzMGVmZmVjNzVlMDY2YzRlNDM
SMC
SMC
VXN22BU
SMC SMC
Description
VXN22BU VALVE, MEDIA (SMARTCATALOG)
Valve; Solenoid; 1/8" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; 110 VAC; Solenoid/Spring Return; 435 PSI; Air -14 To 140 Deg F/Water 34 To 140 Deg F; Buna-N Seal; Brass
Part #
VXN22BU
BDI #
25783069
Details
73.13
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VXN22BU/p/25783069
Your Price
$ 73.13 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / gram
440
Product Group - BDI
F02234
Valve Type
Poppet | Solenoid
Port Type
1/8" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
110 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
435 PSI
Operating Pressure Range
0 To 435 PSI
Operating Temperature Range
Air -14 To 140 Deg F | Water 34 To 140 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.21 Cv Factor Air - Water | For Air/Water | Normally Closed
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.99208
Long Description
Valve; Solenoid; 1/8" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; 110 VAC; Solenoid/Spring Return; 435 PSI; Air -14 To 140 Deg F/Water 34 To 140 Deg F; Buna-N Seal; Brass
Overall Width
1.378 Inch | 35 Millimeter
Overall Length
2.835 Inch | 72 Millimeter
Overall Height
2.894 Inch | 73.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

