Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VXN22EC https://www.bdiexpress.com/medias/INDSMCVALVEX-VXN-G-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUzNjR8aW1hZ2UvanBlZ3xhRFE1TDJoaE15OHhNRFl3TlRjMk1UUTJNak13TWk5SlRrUlRUVU5XUVV4V1JWaGZWbGhPWDBkZlFsSlRYek13TUhnek1EQXVhbkJufDEwM2Q3ZmEwMDc2ZjRlOTYxYzRmZjljMTAzMzYxY2FkZmY1NTA5ODVlNWIzYjg1N2E2MDg2YWM2N2Q0N2VhODE
25762797 Hydraulic and Pneumatic Valves 

SMC SMC

VXN22EC

Description

VXN22EC VALVE, MEDIA (SMARTCATALOG)

Poppet Valve; 1/4" FNPT Port; 2 Port | 2 Way; 2 Position; 110 VAC; Hydraulic | Pneumatic; Solenoid | Spring Return; 174 PSI; Air -14 To 140 Deg F | Water 34 To 140 Deg F; Buna-N Seal; Brass

Part #

VXN22EC

BDI #
25762797

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

56.04307292 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 56.04 / each BDIExpress
QTY

Inventory

Total: 8

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / gram
430
Product Group - BDI
F02234
Valve Type
Poppet | Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
110 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
174 PSI
Operating Pressure Range
0 To 174 PSI
Operating Temperature Range
Air -14 To 140 Deg F | Water 34 To 140 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.35 Cv Factor Air - Water | For Air/Water | Normally Closed
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.99208
Long Description
Poppet Valve; 1/4" FNPT Port; 2 Port | 2 Way; 2 Position; 110 VAC; Hydraulic | Pneumatic; Solenoid | Spring Return; 174 PSI; Air -14 To 140 Deg F | Water 34 To 140 Deg F; Buna-N Seal; Brass
Overall Length
2.146 Inch | 54.5 Millimeter
Overall Width
1.378 Inch | 35 Millimeter
Overall Height
2.835 Inch | 72 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh