Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VXS2350S-06N-BGR1 https://www.bdiexpress.com/medias/INDSMCVALVEX-VXS2230-GR-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYzODR8aW1hZ2UvanBlZ3xhR0ZrTDJnM1lpOHhNRFl3TlRjM01UazRNRGd6TUM5SlRrUlRUVU5XUVV4V1JWaGZWbGhUTWpJek1GOUhVbDlDVWxOZk16QXdlRE13TUM1cWNHY3xhZTliMWY4M2YwYzkxZjViYTE5ZjQ0YTI4NWEyNmRlNzQ3OWY1NjAxMTM3ZWM4ZjQ5ZDdhMDgwYTVkMDE2MDRj
25610015 Hydraulic and Pneumatic Valves 

SMC SMC

VXS2350S-06N-BGR1

Description

VXS2350S-06N-BGR1 VALVE, STEAM (SMARTCATALOG)

Pilot Valve; 3/4" FNPT Port; 2 Port | 2 Way; 2 Position; 24/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Spring Return; 145 PSI; 32 To 362 Deg F; Viton Seal; Brass

Part #

VXS2350S-06N-BGR1

BDI #
25610015

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

159.78306551000003 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 159.78 / each BDIExpress
QTY

Inventory

Total: 1

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / Kilogram
0
Product Group - BDI
F02234
Valve Type
Pilot | Solenoid
Port Type
3/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
24/50-60 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
32 To 362 Deg F
Seal Type
Viton
Body Material
Brass
Inch - Metric
Inch
Other Features
9.2 Cv Factor | Steam Fluid | Full Wave Rectifier | Grommet - 300MM Lead Wire | -10 To 60 Deg C Ambient Temperature | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Pilot Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
2.66759
Long Description
Pilot Valve; 3/4" FNPT Port; 2 Port | 2 Way; 2 Position; 24/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Spring Return; 145 PSI; 32 To 362 Deg F; Viton Seal; Brass
Overall Length
8.264 Inch | 209.9 Millimeter
Overall Width
2.559 Inch | 65 Millimeter
Overall Height
4.291 Inch | 109 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh