https://www.bdiexpress.com/medias/MFRSMCVALVEX-25803809-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyNDl8aW1hZ2UvanBlZ3xhRFJrTDJoa01TOHhNRGt3T1RFeE9UazNNVE0xT0M5TlJsSlRUVU5XUVV4V1JWaGZNalU0TURNNE1EbGZNekF3ZURNd01DNXFjR2N8NTM2ZWQ1MjE4ZmViNGRjMDhlOTFlNjUwM2E2YTdjNzVjYTljNTM2ZGQyODNhYjk1ZjgxNWYwZjk5NWJhNTlhNA
https://www.bdiexpress.com/medias/MFRSMCVALVEX-25803809-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyNDl8aW1hZ2UvanBlZ3xhRFJrTDJoa01TOHhNRGt3T1RFeE9UazNNVE0xT0M5TlJsSlRUVU5XUVV4V1JWaGZNalU0TURNNE1EbGZNekF3ZURNd01DNXFjR2N8NTM2ZWQ1MjE4ZmViNGRjMDhlOTFlNjUwM2E2YTdjNzVjYTljNTM2ZGQyODNhYjk1ZjgxNWYwZjk5NWJhNTlhNA
SMC
SMC
VXZ232AZ2CC
SMC SMC
Description
VXZ232AZ2CC, PILOT OP 2 PORT SOLENOID VALVE, (N.C.) (SMARTCATALOG)
Solenoid Valve; 1/4" RC; 2 Port | 2 Way; 2 Position; 110/50-60 VAC; Hydraulic; Solenoid - Air Pilot | Spring Return; 145 PSI; 34 To 140 Deg F; Viton Seal; Brass
Part #
VXZ232AZ2CC
BDI #
25803809
Details
141.11
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VXZ232AZ2CC/p/25803809
Your Price
$ 141.11 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / Kilogram
0.63
Product Group - BDI
F02234
Valve Type
Solenoid
Port Type
1/4" RC
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
110/50-60 VAC
Media
Hydraulic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
34 To 140 Deg F
Seal Type
Viton
Body Material
Brass
Inch - Metric
Inch
Other Features
1.9 Cv Factor | 10MM Orifice Size | Water Fluid | Zero Differential Pressure | Normally Closed | DIN Terminal With Surge Voltage Suppressor | Class B | With Light
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.20
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
1.389
Long Description
Solenoid Valve; 1/4" RC; 2 Port | 2 Way; 2 Position; 110/50-60 VAC; Hydraulic; Solenoid - Air Pilot | Spring Return; 145 PSI; 34 To 140 Deg F; Viton Seal; Brass
Overall Width
1.575 Inch | 40 Millimeter
Overall Height
4.331 Inch | 110 Millimeter
Overall Length
3.76 Inch | 95.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


