Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VYKA-F7-M22U-12-D2-PF-5YQ7 ; 8114568 https://www.bdiexpress.com/medias/INDFESVALVEXX-25261760-300x300.jpg?context=bWFzdGVyfHJvb3R8NDU2NnxpbWFnZS9qcGVnfGFHTmpMMmhtWXk4eE1EazNNak13TkRjMk9UQTFOQzlKVGtSR1JWTldRVXhXUlZoWVh6STFNall4TnpZd1h6TXdNSGd6TURBdWFuQm58M2UzNzczNzAxZTdhMzhiYTIwNzllNDAzZGNhNDcwMTQ1ZWI4YmU0NDNkZDk3MjcwOTliZjUwOTZiNTEyZjI3Nw
25261760 Hydraulic and Pneumatic Valves 

FESTO FESTO

VYKA-F7-M22U-12-D2-PF-5YQ7 ; 8114568

Description

MEDIA SEPARATED SOLENOID VALVE (SMARTCATALOG)

Solenoid Valve; 2 Port | 2 Way; 2 Position; Solenoid | Spring Return; 12-26 VDC; Hydraulic | Pneumatic; 29 PSI; FFPM; PEEK

Part #

8114568

BDI #
25261760

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

214.24 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 214.24 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
FESTO
Minimum Buy Quantity
1
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.festo.com
Manufacturer Internal Number
8114568
Weight / LBS
0.024
Product Detail
Solenoid Valve
Product Specification
2 Port | 2 Way; 2 Position; Solenoid | Spring Return; 12-26 VDC; Hydraulic | Pneumatic; 29 PSI; FFPM; PEEK
Long Description
Solenoid Valve; 2 Port | 2 Way; 2 Position; Solenoid | Spring Return; 12-26 VDC; Hydraulic | Pneumatic; 29 PSI; FFPM; PEEK