https://www.bdiexpress.com/medias/INDFESVALVEXX-25261955-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE1MnxpbWFnZS9qcGVnfGFHUTVMMmhoWkM4eE1EazNNak0yTmpVd016azJOaTlKVGtSR1JWTldRVXhXUlZoWVh6STFNall4T1RVMVh6TXdNSGd6TURBdWFuQm58NGIzMjE0ZWIxNjY0NmY5MWFlOWIzMzZhNTUzOGVkOTU0MGRkNzhmMjk4MTU0ZjY5MzM1MzQ4ODU4MzBjMDQ4Yg
https://www.bdiexpress.com/medias/INDFESVALVEXX-25261955-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE1MnxpbWFnZS9qcGVnfGFHUTVMMmhoWkM4eE1EazNNak0yTmpVd016azJOaTlKVGtSR1JWTldRVXhXUlZoWVh6STFNall4T1RVMVh6TXdNSGd6TURBdWFuQm58NGIzMjE0ZWIxNjY0NmY5MWFlOWIzMzZhNTUzOGVkOTU0MGRkNzhmMjk4MTU0ZjY5MzM1MzQ4ODU4MzBjMDQ4Yg
FESTO
FESTO
VZBE-1-WA-63-T-2-F0405-V15V15 ; 808904
FESTO FESTO
Description
VZBE-1-WA-63-T-2-F0405-V15V15 ; 8089042 ; BALL VALVE
Ball Valve; 1" Socket Welding; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; Mechanical; PTFE | FPM; Stainless Steel
Part #
8089042
BDI #
25261955
Details
278.1
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VZBE-1-WA-63-T-2-F0405-V15V15-;-808904/p/25261955
Your Price
$ 278.10 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141607
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Ball
Port Type
1" Socket Welding
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Mechanical
Voltage
Not Applicable
Media
Hydraulic | Pneumatic
Operating Temperature Range
-4 To 392 Deg F
Seal Type
PTFE | FPM
Body Material
Stainless Steel
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://www.festo.com
Manufacturer Internal Number
8089042
Weight / LBS
2.205
Long Description
Ball Valve; 1" Socket Welding; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; Mechanical; PTFE | FPM; Stainless Steel
Overall Length
3.346 Inch | 85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


