

FESTO
FESTO
VZBE-11/2-T-63-T-2-F0507-M-V15V15
FESTO FESTO
Description
VZBE-11/2-T-63-T-2-F0507-M-V15V15, BALL VALVE (SMARTCATALOG)
Ball Valve; 1-1/2" FNPT; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; Hand Lever; PTFE; Stainless Steel
Part #
8096669
BDI #
25263081

Details
632.42
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VZBE-11-2-T-63-T-2-F0507-M-V15V15/p/25263081
Your Price
$ 632.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Ball
Port Type
1-1/2" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Hand Lever
Voltage
Not Applicable
Media
Hydraulic | Pneumatic
Operating Temperature Range
-4 To 392 Deg F
Seal Type
PTFE
Body Material
Stainless Steel
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://www.festo.com
Manufacturer Internal Number
8096669
Weight / LBS
5.732
Long Description
Ball Valve; 1-1/2" FNPT; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; Hand Lever; PTFE; Stainless Steel
Overall Length
8.976 Inch | 228 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh