https://www.bdiexpress.com/medias/INDGZWVALVEX-W3B39-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA2NXxpbWFnZS9qcGVnfGFHTmxMMmczWXk4eE1EazFNRE0wTURrek5UY3hNQzlKVGtSSFdsZFdRVXhXUlZoZlZ6TkNNemxmUWxKVFh6TXdNSGd6TURBdWFuQm58MzQ4ODRlNmFmOTZkMTk5ZmU0ZTVhMDNiOWMwZDg5MzllNDE5ZDBkZDgwNDZiMTRhMTc0MmI4NGQ4MzM2NDliZQ
https://www.bdiexpress.com/medias/INDGZWVALVEX-W3B39-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA2NXxpbWFnZS9qcGVnfGFHTmxMMmczWXk4eE1EazFNRE0wTURrek5UY3hNQzlKVGtSSFdsZFdRVXhXUlZoZlZ6TkNNemxmUWxKVFh6TXdNSGd6TURBdWFuQm58MzQ4ODRlNmFmOTZkMTk5ZmU0ZTVhMDNiOWMwZDg5MzllNDE5ZDBkZDgwNDZiMTRhMTc0MmI4NGQ4MzM2NDliZQ
GRANZOW
GRANZOW
W3B39-000
GRANZOW GRANZOW
Description
W3B39-000 SOLENOID VALVE ; 24VAC 3/8
Solenoid Valve; 3/8" FNPT; 2 Port - 2 Way; Pilot; 24 VAC; Hydraulic - Pneumatic; 230 PSI; 15 To 195 Deg F; Buna-N Seal; Brass; 4.2 Cv Factor; 1/2" Orifice Size; Cable Gland Connection; Normally Closed; Air - Inert Gas - Water Fluid; NEMA 4/IP65 Enclosure
Part #
W3B39-000
BDI #
24071009
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/W3B39-000/p/24071009
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.granzow.com
Product Detail
Solenoid Valve
Product Specification
3/8" FNPT; 2 Port - 2 Way; Pilot; 24 VAC; Hydraulic - Pneumatic; 230 PSI; 15 To 195 Deg F; Buna-N Seal; Brass; 4.2 Cv Factor; 1/2" Orifice Size; Cable Gland Connection; Normally Closed; Air - Inert Gas - Water Fluid; NEMA 4/IP65 Enclosure
Long Description
Solenoid Valve; 3/8" FNPT; 2 Port - 2 Way; Pilot; 24 VAC; Hydraulic - Pneumatic; 230 PSI; 15 To 195 Deg F; Buna-N Seal; Brass; 4.2 Cv Factor; 1/2" Orifice Size; Cable Gland Connection; Normally Closed; Air - Inert Gas - Water Fluid; NEMA 4/IP65 Enclosure

