https://www.bdiexpress.com/medias/INDASVVALVEX-8551A001-WT-MS-300x300.jpg?context=bWFzdGVyfHJvb3R8MzU4ODl8aW1hZ2UvanBlZ3xhR1E1TDJoaU5DOHhNRGd3TkRJM09EQXdNVFk1TkM5SlRrUkJVMVpXUVV4V1JWaGZPRFUxTVVFd01ERmZWMVJmVFZOZk16QXdlRE13TUM1cWNHY3xiMzE1ZGMwMDk5ZjlhYWU2ZjQwNTgyNGE3YmRjNzQ3MmM2NTNiMmZiOTdjNzNhMWQ3MzZiY2QwZTcwNDVjNDRi
https://www.bdiexpress.com/medias/INDASVVALVEX-8551A001-WT-MS-300x300.jpg?context=bWFzdGVyfHJvb3R8MzU4ODl8aW1hZ2UvanBlZ3xhR1E1TDJoaU5DOHhNRGd3TkRJM09EQXdNVFk1TkM5SlRrUkJVMVpXUVV4V1JWaGZPRFUxTVVFd01ERmZWMVJmVFZOZk16QXdlRE13TUM1cWNHY3xiMzE1ZGMwMDk5ZjlhYWU2ZjQwNTgyNGE3YmRjNzQ3MmM2NTNiMmZiOTdjNzNhMWQ3MzZiY2QwZTcwNDVjNDRi
ASCO VALVE
ASCO VALVE
WT8551A001MSDC120/DC
ASCO VALVE ASCO VALVE
Description
WT8551A001MSDC120/DC SOLENOID VALVE ; 1/4"X1/4" 4WAY ALUM 6.9W
Valve; Solenoid; Inlet 1/4" FNPT - Exhaust 1/8" FNPT Port; 5 Port - 4 Way; 2 Position; Pneumatic; 120 VDC; Solenoid - Air Pilot - Manual/Spring Return; 150 PSI; 5 To 77 Deg F; Buna-N - Polyurethane Seal; Aluminum
Part #
WT8551A001MSDC120/DCD
BDI #
20715954
Details
405.82
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/WT8551A001MSDC120-DC/p/20715954
Your Price
$ 405.82 / each
$ 406.00 / each BDIExpress
$ 406.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Spool | Solenoid
Port Type
Inlet 1/4" FNPT | Exhaust 1/8" FNPT
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot - Manual | Spring Return
Voltage
120 VDC
Media
Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
30 To 150 PSI
Operating Temperature Range
5 To 77 Deg F
Seal Type
Buna-N | Polyurethane
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.86 CV Factor | 1/4 Inch Orifice Size | Air Fluid | Watertight Enclosure | Screw Type Manual Operator | 18 Inch Lead
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Spool Solenoid
Manufacturer URL
https://www.ascovalve.com
Weight / LBS
1.09
Long Description
Valve; Solenoid; Inlet 1/4" FNPT - Exhaust 1/8" FNPT Port; 5 Port - 4 Way; 2 Position; Pneumatic; 120 VDC; Solenoid - Air Pilot - Manual/Spring Return; 150 PSI; 5 To 77 Deg F; Buna-N - Polyurethane Seal; Aluminum
Overall Length
6.009 Inch | 152.629 Millimeter
Overall Width
1.469 Inch | 37.313 Millimeter
Overall Height
2.386 Inch | 60.604 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

