https://www.bdiexpress.com/medias/INDASVVALVEX-8320G192-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQ4MTh8aW1hZ2UvanBlZ3xhR0ZsTDJobFlTOHhNRGd3TnpjeE1qTTFNREl6T0M5SlRrUkJVMVpXUVV4V1JWaGZPRE15TUVjeE9USmZRbEpUWHpNd01IZ3pNREF1YW5CbnxkM2QxYmI4MTlmZDI1MGZkOTA4ZWFiMDIwNjY3M2Y1OTJjMGVhNDE4MDMzMWQ4ZmQzNjAzMGMyZDI3MmE1NDNi
https://www.bdiexpress.com/medias/INDASVVALVEX-8320G192-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQ4MTh8aW1hZ2UvanBlZ3xhR0ZsTDJobFlTOHhNRGd3TnpjeE1qTTFNREl6T0M5SlRrUkJVMVpXUVV4V1JWaGZPRE15TUVjeE9USmZRbEpUWHpNd01IZ3pNREF1YW5CbnxkM2QxYmI4MTlmZDI1MGZkOTA4ZWFiMDIwNjY3M2Y1OTJjMGVhNDE4MDMzMWQ4ZmQzNjAzMGMyZDI3MmE1NDNi
ASCO VALVE
ASCO VALVE
X8320G192/13244AC550/60
ASCO VALVE ASCO VALVE
Description
X8320G192/13244AC550/60 SOLENOID VALVE
Solenoid Valve; 1/4" FNPT Port; 3 Port - 3 Way; 2 Position; 550/60 VAC; Hydraulic - Pneumatic; Solenoid/Spring Return; Air - Inert Gas 235 PSI/Light Oil - Water 250 PSI; 32 To 200 Deg F; Buna-N Seal; Brass
Part #
X8320G19213244AC550/60D
BDI #
20716150
Details
1118.58
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/X8320G192-13244AC550-60/p/20716150
Your Price
$ 1,118.58 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
550/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas 235 PSI | Light Oil - Water 250 PSI
Operating Pressure Range
Air - Inert Gas 0 To 235 PSI | Light Oil - Water 0 To 250 PSI
Operating Temperature Range
32 To 200 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.09 Cv Factor | 1/16" Orifice Size | Normally Open | Direct Acting | Air - Inert Gas - Light Oil - Water Fluid | Ambient Temperature 0 To 52 Deg C | Special Construction
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Solenoid Valve; 1/4" FNPT Port; 3 Port - 3 Way; 2 Position; 550/60 VAC; Hydraulic - Pneumatic; Solenoid/Spring Return; Air - Inert Gas 235 PSI/Light Oil - Water 250 PSI; 32 To 200 Deg F; Buna-N Seal; Brass
Overall Height
3.74 Inch | 95 Millimeter
Overall Width
1.95 Inch | 49.53 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

