Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

XT34-60 https://www.bdiexpress.com/medias/INDSMCVALVEX-XT34-60-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMDF8aW1hZ2UvanBlZ3xhRGRpTDJneE5DODVNakExTWpjME56QTFPVFV3TG1wd1p3fDk4NjRmOGU1ODQ1YzZlYzA1YzIzMzRhOGU2NDlmYmZiYmJjMjY2NTM3MDQ3NDQ3NjEwOGY2NTk5ZWY5NzMzYTQ
17897401 Hydraulic and Pneumatic Valves 

SMC SMC

XT34-60

Description

XT34-60 MECHANICAL VALVE ; 5 PORT 4 WAY/2 POSITION

Mechanical Valve; 1/8" FNPT | M5 Port; 5 Port | 4 Way; 2 Position; Pneumatic; Foot Pedal | Spring Return; 130 PSI; 23 To 140 Deg F

Part #

XT34-60

BDI #
17897401

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

213.25 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 213.25 / each BDIExpress
QTY

Inventory

Total: 1

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40141603
Weight / Kilogram
0.903
Product Group - BDI
F02352
Valve Type
Mechanical
Port Type
1/8" FNPT | M5
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Foot Pedal | Spring Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
130 PSI
Operating Pressure Range
22 To 130 PSI
Operating Temperature Range
23 To 140 Deg F
Inch - Metric
Inch
Other Features
Air Fluid | With Lock | Pilot Signal for Air Operated Valve Application
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Mechanical
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.98416
Long Description
Mechanical Valve; 1/8" FNPT | M5 Port; 5 Port | 4 Way; 2 Position; Pneumatic; Foot Pedal | Spring Return; 130 PSI; 23 To 140 Deg F
Overall Height
4.469 Inch | 113.5 Millimeter
Overall Width
2.913 Inch | 74 Millimeter
Overall Length
7.559 Inch | 192 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh