Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

XTO-1239-N04 https://www.bdiexpress.com/medias/INDSMCVALVEX-XTO-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4OTV8aW1hZ2UvanBlZ3xhR1JtTDJnMlppOHhNRFl3TlRjNU56VXdOekV3TWk5SlRrUlRUVU5XUVV4V1JWaGZXRlJQWHpNd01IZ3pNREF1YW5CbnxlNzgzMGU3OGQ0NDNlMzMxOGU3Y2IyNTExM2I1ZWZlYjEzNzk5NjU0ZWFlODk0YzZkMjI2YzZjYzM3ZDQ3ZWZh
25748566 Hydraulic and Pneumatic Valves 

SMC SMC

XTO-1239-N04

Description

XTO-1239-N04 CHECK VALVE

Check Valve; 1/2" FNPT Port; 2 Port | 2 Way; 1 Position; Pneumatic; 145 PSI; 23 To 140 Deg F; Buna-N Seal; Aluminum

Part #

XTO-1239-N04

BDI #
25748566

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

126.12922176000001 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 126.13 / each BDIExpress
QTY

Inventory

Total: 152

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
F02234
Valve Type
Check
Port Type
1/2" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
1 Position
Actuation
Not Available
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
15 To 145 PSI
Operating Temperature Range
23 To 140 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Air Fluid
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.30.90.00
Noun
Valve
Keyword String
Check
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.27594
Long Description
Check Valve; 1/2" FNPT Port; 2 Port | 2 Way; 1 Position; Pneumatic; 145 PSI; 23 To 140 Deg F; Buna-N Seal; Aluminum
Overall Height
3.11 Inch | 79 Millimeter
Overall Length
3.307 Inch | 84 Millimeter
Overall Width
3.307 Inch | 84 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh