Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MDS-7 https://www.bdiexpress.com/medias/MFRDWYXXXXXX-SRS-MDS-L-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAxNXxpbWFnZS9qcGVnfGFEZzFMMmhpTnk4eE1UQTFOVEk1Tmpnd05qazBNaTlOUmxKRVYxbFlXRmhZV0ZoZlUxSlRYMDFFVTE5TVh6TXdNSGd6TURBdWFuQm58OTUxNzlmZDdmOGYwYzM5MDc1NGJjYThlMWMzZjA1OGEyMDRlZTMyZTM4NDVmZWEyODg4OTVkNzY2ZTBlMTI4Yw
29152979 Valves And Controls 

DWYER INSTRUMENTS DWYER INSTRUMENTS

MDS-7

Description

MDS-7 PRESSURE SWITCH, MINIATURE SET POINT 8.0" H2O (SMARTCATALOG)

Pressure Switch; Electrical Connection Spade Lugs; Materials Polycarbonate | Polyurethane; Measurement Pressure Max 8 InH2O; Operating Temperature Max 150 Deg F; Operating Temperature Min 40 Deg F; Operating Voltage Max 30 Vac/Vdc | 30 V; Process Connection Size 3/16 In Barbed Fitting; Proof Pressure Up to 8 PSI; Switch Rating 40 mA; Switch Type SPST ; Height 0.8"; Width 0.4"; Length 1.3"; Applications Fluid Measurement and Control

Part #

124202-07

BDI #
29152979

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

64.89 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 64.89 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DWYER INSTRUMENTS
Minimum Buy Quantity
1
Weight / US pound
0.02
Product Group - BDI
F02352
Harmonized Tariff Code
8536.50.90.65
Noun
Switch
Keyword String
Pressure
Manufacturer URL
https://www.dwyeromega.com
Weight / LBS
0.05
Product Detail
Pressure Switch
Product Specification
Electrical Connection Spade Lugs; Materials Polycarbonate | Polyurethane; Measurement Pressure Max 8 InH2O; Operating Temperature Max 150 Deg F; Operating Temperature Min 40 Deg F; Operating Voltage Max 30 Vac/Vdc | 30 V; Process Connection Size 3/16 In Barbed Fitting; Proof Pressure Up to 8 PSI; Switch Rating 40 mA; Switch Type SPST ; Height 0.8"; Width 0.4"; Length 1.3"
Long Description
Pressure Switch; Electrical Connection Spade Lugs; Materials Polycarbonate | Polyurethane; Measurement Pressure Max 8 InH2O; Operating Temperature Max 150 Deg F; Operating Temperature Min 40 Deg F; Operating Voltage Max 30 Vac/Vdc | 30 V; Process Connection Size 3/16 In Barbed Fitting; Proof Pressure Up to 8 PSI; Switch Rating 40 mA; Switch Type SPST ; Height 0.8"; Width 0.4"; Length 1.3"; Applications Fluid Measurement and Control