NOSHOK
NOSHOK
PT40-10000PSIG-2-5-8-14
NOSHOK NOSHOK
Description
PT40-10000PSIG-2-5-8-14 TRANSMITTER, GENERAL PURPOSE FIXED RANGE PRESSURE (SMARTCATALOG)
HIGH ACCURACY FIXED RANGE 0 TO 10000 PSI GAUGE +/-0.125 PERCENT OF SPAN NON-LINEARITY BEST FIT STRAIGHT LINE PER IEC 61298-2 AT REFERENCE CONDITIONS 0 VDC TO 10 VDC 3-WIRE 1/2 NPT MALE DIN FORM A WITH 1/2 NPT FEMALE CONDUIT
Part #
PT40-10000PSIG-2-5-8-14
BDI #
28608883

Details
765.29
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/PT40-10000PSIG-2-5-8-14/p/28608883
Your Price
$ 765.29 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / Kilogram
0
Product Group - BDI
F02352
Long Description
HIGH ACCURACY FIXED RANGE 0 TO 10000 PSI GAUGE +/-0.125 PERCENT OF SPAN NON-LINEARITY BEST FIT STRAIGHT LINE PER IEC 61298-2 AT REFERENCE CONDITIONS 0 VDC TO 10 VDC 3-WIRE 1/2 NPT MALE DIN FORM A WITH 1/2 NPT FEMALE CONDUIT