DIXON VALVE
DIXON VALVE
PV200
DIXON VALVE DIXON VALVE
Description
PV200 BALL VALVE ; 2" POLY W/4-BOLT STANDARD
Ball Valve; 125 PSI Pressure Rating; Polypropylene Material; 2" Size; PTFE Seat
Part #
PV200
BDI #
17286193

Details
97.85
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/PV200/p/17286193
Your Price
$ 97.85 / each
$ 98.00 / each BDIExpress
$ 98.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.763
Product Group - BDI
F02352
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://dixonvalve.com
Product Detail
Ball Valve
Product Specification
125 PSI Pressure Rating; Polypropylene Material; 2" Size; PTFE Seat
Long Description
Ball Valve; 125 PSI Pressure Rating; Polypropylene Material; 2" Size; PTFE Seat