Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SBSV-B5N3 https://www.bdiexpress.com/medias/MFRDWYXXXXXX-SRS-SBSV-B-L-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM4NXxpbWFnZS9qcGVnfGFEbGtMMmc0WlM4eE1UQTFOVE14TkRneU9UTTBNaTlOUmxKRVYxbFlXRmhZV0ZoZlUxSlRYMU5DVTFaZlFsOU1Yek13TUhnek1EQXVhbkJufDM1OGVlNjgxMTY2MmYzZDMyM2QxZjIzMWI5NGRmNmNjNTZkYTZmZDQ2NWU5Njg0NGEyZTg5M2YzNTA2MmM3ODI
29153207 Valves And Controls 

DWYER INSTRUMENTS DWYER INSTRUMENTS

SBSV-B5N3

Description

SBSV-B5N3 SOLENOID VALVE, 2-WAY BRASS 3/4" 7.25-188.5 PSI NBR SEAL (SMARTCATALOG)

Solenoid Valve; Compliance CE; Cv Factor 7.6 Gal/Min; Electrical Connection DIN 43650 A Solenoid Valve; Enclosure Ratings IP54 | NEMA Type 13; Materials Nylon; Materials Wetted Brass | Buna-N | Stainless Steel; Mounting Orientation None; Operating Pressure Range 7.3 to 188.5 PSI; Operating Temperature Max 149 Deg F; Operating Temperature Min 32 Deg F; Orifice Size 0.79 In; Power Consumption Inrush 45 VA | Holding 18 VA; Pressure Limits Up to 246.6 PSI; Process Connection Size 3/4 In FNPT; Supply Power Type AC; Supply Voltage 24 Vac; Type of Operation Normally Closed ; Height 2.7"; Width 4.3"; Length 5.5"; Applications Fluid Measurement and Control | Industrial and Manufacturing

Part #

124536-58

BDI #
29153207

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

163.77 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 163.77 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DWYER INSTRUMENTS
Minimum Buy Quantity
1
Weight / US pound
0.88
Product Group - BDI
F02352
Harmonized Tariff Code
8481.80.90.05
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.dwyeromega.com
Weight / LBS
1.95
Product Detail
Solenoid Valve
Product Specification
Compliance CE; Cv Factor 7.6 Gal/Min; Electrical Connection DIN 43650 A Solenoid Valve; Enclosure Ratings IP54 | NEMA Type 13; Materials Nylon; Materials Wetted Brass | Buna-N | Stainless Steel; Mounting Orientation None; Operating Pressure Range 7.3 to 188.5 PSI; Operating Temperature Max 149 Deg F; Operating Temperature Min 32 Deg F; Orifice Size 0.79 In; Power Consumption Inrush 45 VA | Holding 18 VA; Pressure Limits Up to 246.6 PSI; Process Connection Size 3/4 In FNPT; Supply Power Type AC; Supply Voltage 24 Vac; Type of Operation Normally Closed ; Height 2.7"; Width 4.3"; Length 5.5"
Long Description
Solenoid Valve; Compliance CE; Cv Factor 7.6 Gal/Min; Electrical Connection DIN 43650 A Solenoid Valve; Enclosure Ratings IP54 | NEMA Type 13; Materials Nylon; Materials Wetted Brass | Buna-N | Stainless Steel; Mounting Orientation None; Operating Pressure Range 7.3 to 188.5 PSI; Operating Temperature Max 149 Deg F; Operating Temperature Min 32 Deg F; Orifice Size 0.79 In; Power Consumption Inrush 45 VA | Holding 18 VA; Pressure Limits Up to 246.6 PSI; Process Connection Size 3/4 In FNPT; Supply Power Type AC; Supply Voltage 24 Vac; Type of Operation Normally Closed ; Height 2.7"; Width 4.3"; Length 5.5"; Applications Fluid Measurement and Control | Industrial and Manufacturing