Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

XSO-4D4B-0A https://www.bdiexpress.com/medias/MFRDVCXXXXXX-XSC-A1S-024D-B1-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc4MXxpbWFnZS9qcGVnfGFESXhMMmd3Tmk4eE1EazNOVE13TnpjeU5qZzNPQzlOUmxKRVZrTllXRmhZV0ZoZldGTkRYMEV4VTE4d01qUkVYMEl4WHpNd01IZ3pNREF1YW5CbnxlNTYxZmQ5NDFhZDEzNGVjYzRiYTgzZWEwYTkzMDI0MTdiNWIzNzdhMWRmNTg0Zjc5ODVhN2FjY2IxYTljNTJj
19305307 Valves And Controls 

DIXON VALVE DIXON VALVE

XSO-4D4B-0A

Description

XSO-4D4B-0A ACTUATED VALVE SOLENOID ; 24 VDC NEMA 4

Actuated Valve Solenoid; Dual Coil; 24VDC

Part #

XSO-4D4B-0A

BDI #
19305307

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.522
Product Group - BDI
F02352
Noun
Solenoid
Keyword String
Actuated Valve
Manufacturer URL
https://dixonvalve.com
Product Detail
Actuated Valve Solenoid
Product Specification
Dual Coil; 24VDC
Long Description
Actuated Valve Solenoid; Dual Coil; 24VDC