Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

WD3-LP-D2-10 https://www.bdiexpress.com/medias/MFRDWYXXXXXX-WD3-LP-300x300.jpg?context=bWFzdGVyfHJvb3R8NTcyMXxpbWFnZS9qcGVnfGFHVm1MMmhpWXk4eE1UQTFOVE16TWpFMk16WXhOQzlOUmxKRVYxbFlXRmhZV0ZoZlYwUXpYMHhRWHpNd01IZ3pNREF1YW5CbnxjNjk0OTM1ZWU2NzY2ZTJlNmI4MTc3NGNkNmVkN2EyYTJmNGIxMDNkOWIxZjI5NjQ3YTI3NGQxMWEyOTRjYTJi
29154832 Fluid Power 

DWYER INSTRUMENTS DWYER INSTRUMENTS

WD3-LP-D2-10

Description

WD3-LP-D2-10 WATER LEAK DETECTOR, LINE POWERED WITH DPDT RELAY (SMARTCATALOG)

11 TO 27 VAC/DC NO AUDIBLE ALARM 10' PREWIRED CABLE

Part #

130019-10

BDI #
29154832

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

72.31 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 72.31 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DWYER INSTRUMENTS
Minimum Buy Quantity
1
Weight / US pound
0.27
Product Group - BDI
F02234
Harmonized Tariff Code
8531.80.90.41
Noun
Detector
Keyword String
Leak
Manufacturer URL
https://www.dwyeromega.com
Weight / LBS
0.6
Product Detail
Leak Detector
Product Specification
Cable Length 10 ft; Compliance CE; Electrical Connection Cable; Enclosure Ratings IP68 | NEMA Type 6P; LED Indicators Water Level Red LED | Power Condition Green LED; Materials ABS; Media Compatibility Acid Solutions | Conductive Liquids | Saltwater | Water; Operating Temperature Max 122 Deg F; Operating Temperature Min 32 Deg F; Power Consumption 30 mA; Sensing Gap 1/32" min; Supply Power Type AC/DC; Supply Voltage 24 Vac/ 11 to 27 Vdc; Switch Rating 1 A At 24 Vac/Vdc; Switch Type DPDT; Tape Length 0 ft; Wire Gauge 22 AWG ; Height 1.5"; Width 4.5"; Length 6.5"
Long Description
11 TO 27 VAC/DC NO AUDIBLE ALARM 10' PREWIRED CABLE