![14B863000](/medias/INDXXXXXXXXX-25139187-300X300.jpg?context=bWFzdGVyfHJvb3R8MjA3MTZ8aW1hZ2UvanBlZ3xhR0V4TDJoa01TOHhNREUwTWpBeE5UazNPVFUxTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpreE9EZGZNekF3V0RNd01DNXFjR2N8ZmFlNjFjZDlkZmY1Zjc5Njk3MzBmNDZkOTM1NzIyMzFhMzA0MDQ3Yzc1OGRjZGU1YWE5MjVmNzBjYjY0Njc5Ng)
![14B863000](/medias/INDXXXXXXXXX-25139187-300X300.jpg?context=bWFzdGVyfHJvb3R8MjA3MTZ8aW1hZ2UvanBlZ3xhR0V4TDJoa01TOHhNREUwTWpBeE5UazNPVFUxTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpreE9EZGZNekF3V0RNd01DNXFjR2N8ZmFlNjFjZDlkZmY1Zjc5Njk3MzBmNDZkOTM1NzIyMzFhMzA0MDQ3Yzc1OGRjZGU1YWE5MjVmNzBjYjY0Njc5Ng)
25139187
一般工业产品
PURDY
PURDY
14B863000
PURDY PURDY
描述
PURDY 14B863000
Paint Roller Cover; 9" Size; 3/8" Thickness; 1-1/2" Length; Woven Dralon Material; Latex and Oil-Based Paints, Primers Stains and Clears Coating Type; Pack of 3; 63 Case
制造商部件号
14B863000
BDI部件号
25139187
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/14B863000/p/25139187
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
G00268
名称
Cover
关键字串
Paint Roller
产品明细
Paint Roller Cover
产品规格
9" Size; 3/8" Thickness; 1-1/2" Length; Woven Dralon Material; Latex and Oil-Based Paints, Primers Stains and Clears Coating Type; Pack of 3; 63 Case
详细描述
Paint Roller Cover; 9" Size; 3/8" Thickness; 1-1/2" Length; Woven Dralon Material; Latex and Oil-Based Paints, Primers Stains and Clears Coating Type; Pack of 3; 63 Case