WALTER SURFACE TECH
WALTER SURFACE TECH
15L453
WALTER SURFACE TECH WALTER SURFACE TECH
Description
15L453 GRINDING WHEEL ; 4-1/2" GR36 FLEXCUT SPIN-ON 25EA/PAK
Wheel; Wheel; 4-1/2" Diameter; 5/8"-11 Arbor Spin-On Hole; A36-X-FLEX Grit; Type 29; 13300RPM Maximum Speed; For Grinding of Steel, Aluminum And Stainless Steel
Part #
15L453
BDI #
17791633
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
327.65382275
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/General-Industrial-Products/15L453/p/17791633
Your Price
$ 327.65 / pack
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162702
Weight / Kilogram
0.704
EAN
0662980021385
Product Group - BDI
G00100
Category - BDI
Unclassified
Harmonized Tariff Code
6804.22.40.00
Noun
Wheel
Keyword String
Abrasive
Manufacturer URL
https://www.walter.com
Manufacturer Item Number
4-1/2" GR36 SPIN-ON FLEXCUT
Manufacturer Internal Number
15-L 453
Weight / LBS
1.55
Product Detail
Wheel
Product Specification
Wheel; 4-1/2" Diameter; 5/8"-11 Arbor Spin-On Hole; A36-X-FLEX Grit; Type 29; 13300RPM Maximum Speed
Long Description
Wheel; Wheel; 4-1/2" Diameter; 5/8"-11 Arbor Spin-On Hole; A36-X-FLEX Grit; Type 29; 13300RPM Maximum Speed; For Grinding of Steel, Aluminum And Stainless Steel