25206580
一般工业产品
PREMIER PAINT ROLL
PREMIER PAINT ROLL
267VA-15
PREMIER PAINT ROLL PREMIER PAINT ROLL
描述
PREMIER PAINT ROLL 267VA-15
Better quality, general purpose paint brush with hollow 100% gold polyester blend filaments that are mounted to a gray plastic handle with a metal ferrule. For all paints, stains and enamels.
制造商部件号
267VA-15
BDI部件号
25206580
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/267VA-15/p/25206580
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0044359140161
重量 / Kilogram
0
Product Group - BDI
G00268
详细描述
Better quality, general purpose paint brush with hollow 100% gold polyester blend filaments that are mounted to a gray plastic handle with a metal ferrule. For all paints, stains and enamels.