Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

32V140 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-32V139-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3Njd8aW1hZ2UvanBlZ3xhRGszTDJoaU5DOHhNRFl4TkRJeE5EVXlORGsxT0M5TlJsSkhWMWRZV0ZoWVdGaGZNekpXTVRNNVgwRlRNREZmTXpBd2VETXdNQzVxY0djfGZmZWI4ZWE0MmJmMGM0ZWRkNzg3ZGNiMGUwZDA1Y2YyMzE3YzBkNjY5NDIxNzUzYzg0NmM3NDVmOTA1NjY4MDk
26470506 General Industrial Products 

DAYTON MANUFACTURING DAYTON MANUFACTURING

32V140

Description

32V140 DRUM MIXER ; TANK GEAR DRIVE 1/2 HP 316 SS

TANK MIXER GEAR DRIVE MAX RPM 350 RPM SHAFT DIA IN 3/4 IN SHAFT LENGTH IN 48 IN 1/2 HP MOTOR 115 TO 230V SINGLE PHASE TEFC ELECTRIC OPEN TOP TANK MOUNTING BRACKETS 3 BLADE FIXED PROPELLER 316 STAINLESS STEEL SHAFT MATERIAL FOR USE WITH OPEN TOP TANK

Part #

32V140

BDI #
26470506

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

4983.073490220001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4,983.07 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DAYTON MANUFACTURING
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0
Product Group - BDI
G00268
Long Description
TANK MIXER GEAR DRIVE MAX RPM 350 RPM SHAFT DIA IN 3/4 IN SHAFT LENGTH IN 48 IN 1/2 HP MOTOR 115 TO 230V SINGLE PHASE TEFC ELECTRIC OPEN TOP TANK MOUNTING BRACKETS 3 BLADE FIXED PROPELLER 316 STAINLESS STEEL SHAFT MATERIAL FOR USE WITH OPEN TOP TANK