https://www.bdiexpress.com/medias/INDXXXXXXXXX-481-08834164356-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwMzh8aW1hZ2UvanBlZ3xhR1F5TDJoaE55OHhNRFExTVRBNE56RTVOakU1TUM5SlRrUllXRmhZV0ZoWVdGaGZORGd4WHpBNE9ETTBNVFkwTXpVMlh6RmZNekF3ZURNd01DNXFjR2N8ZDJiOWNkNDFmMGE3NjQxNWUxNDFmM2MzOGRhYTEzZjRhOTNhODg5MzdlOWFjNGM0M2EyNjljMzZkNmY2MjYzMQ
18105887
研磨剂
NORTON
NORTON
08834163995
NORTON NORTON
描述
NORTON 08834163995
Coated Disc Abrasive; Aluminum Oxide Abrasive Material; Aluminum Oxide Body Material; Brown Color; Grit Grit; Center Mount Mounting; 1/Pack Quantity; Merit Holder Type 1 Type; For Cleaning Application
制造商部件号
08834163995
BDI部件号
18105887
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/%E7%A0%94%E7%A3%A8%E5%89%82/08834163995/p/18105887
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
G00100
名称
Abrasive
关键字串
Coated Disc
产品明细
Coated Disc Abrasive
产品规格
Aluminum Oxide Abrasive Material; Aluminum Oxide Body Material; Brown Color; Grit Grit; Center Mount Mounting; 1/Pack Quantity; Merit Holder Type 1 Type
详细描述
Coated Disc Abrasive; Aluminum Oxide Abrasive Material; Aluminum Oxide Body Material; Brown Color; Grit Grit; Center Mount Mounting; 1/Pack Quantity; Merit Holder Type 1 Type; For Cleaning Application