Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

08834171113 https://www.bdiexpress.com/medias/INDXXXXXXXXX-481-08834171113-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI2ODd8aW1hZ2UvanBlZ3xhR1prTDJobVpDOHhNRFExTVRFek5UYzFPRE0yTmk5SlRrUllXRmhZV0ZoWVdGaGZORGd4WHpBNE9ETTBNVGN4TVRFelh6RmZNekF3ZURNd01DNXFjR2N8ZGE1NGJkMWY3NTQ1ZjhmMzEwYzA1N2MxMWJmZjAzNGFmY2VlNDkyNDAzM2E0OGFkYzA1NGY3Mjg5YTUzZTA5Yg
18104720 Abrasives 

NORTON NORTON

08834171113

Description

08834171113 SAFETY TRED ROLL ; 6"X60FT

Coated Roll Abrasive; 20.2" Nominal Height; 60FT Nominal Length; 100/Pack Quantity; 6" Nominal Width; For Building Floor, Stair, Ladder, Pool Step and Ladder, Ramp, Dock Lift, Stepping Area of Truck and Bus Applicable Material

Part #

08834171113

BDI #
18104720

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

336.22612983 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 336.23 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SAINT-GOBAIN WWW.SAINT-GOBAIN.COM
Minimum Buy Quantity
N/A
UNSPSC
31191500
Weight / Kilogram
0
Product Group - BDI
G00100
Noun
Abrasive
Keyword String
Coated Roll
Manufacturer URL
Weight / LBS
105.25
Product Detail
Coated Roll Abrasive
Product Specification
20.2" Nominal Height; 60FT Nominal Length; 100/Pack Quantity; 6" Nominal Width
Long Description
Coated Roll Abrasive; 20.2" Nominal Height; 60FT Nominal Length; 100/Pack Quantity; 6" Nominal Width; For Building Floor, Stair, Ladder, Pool Step and Ladder, Ramp, Dock Lift, Stepping Area of Truck and Bus Applicable Material