WALTER SURFACE TECH
WALTER SURFACE TECH
11T142
WALTER SURFACE TECH WALTER SURFACE TECH
Description
11T142 CUT-OFF WHEEL ; 4-1/2 X 3/64 ZIPCUT TYPE 27 25EA/PAK
Depressed Center Wheel; Depressed Center-Type 27; 4-1/2" Dia; 3/64" Thickness; 7/8" Arbor Hole Size; 60 Grit; 13300 RPM
Part #
11T142
BDI #
17791153
Details
205.15383150000002
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/General-Industrial-Products/Abrasives/11T142/p/17791153
Your Price
$ 205.15 / pack
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31191600
Weight / Kilogram
0.13
EAN
0662980620663
Product Group - BDI
G00140
Noun
Wheel
Keyword String
Center
Product Detail
Depressed Center Wheel
Product Specification
Depressed Center Wheel; Depressed Center-Type 27; 4-1/2" Dia; 3/64" Thickness; 7/8" Arbor Hole Size; 60 Grit; 13300 RPM
Long Description
Depressed Center Wheel; Depressed Center-Type 27; 4-1/2" Dia; 3/64" Thickness; 7/8" Arbor Hole Size; 60 Grit; 13300 RPM