Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1972927 https://www.bdiexpress.com/medias/INDLNXABWHLX-1972927-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc0MjN8aW1hZ2UvanBlZ3xhRFZsTDJoa01DODVORFUwTnpZNE1USTRNRE13TG1wd1p3fDlkZGU4OGQwNTIwNDQyM2YyMjU5NDc4ZWYyMDhkNjg1YmMwZDMzOGI5NTEyZTIzZWM0YWUwZjUxYTQ3YzBmMTI
22743918 Abrasives 

LENOX TOOLS LENOX TOOLS

1972927

Description

1972927 DIAMOND EDGE CUT-OFF WHEEL ; CH 12" DIA X 1" ARBRO

Cut-Off Wheel; 1" Arbor Diameter; 12" Blade Diameter; Diamond Cutting Edge Material; 5000 RPM Speed; 0.13" Thickness; Applicable Materials Aluminum | Cast Iron | Non-Ferrous Metals | Rebar | Sheet Metal | Stainless Steel | Steel; For Cutting Metal

Part #

1972927

BDI #
22743918

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

162.07691150000002 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 162.08 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
UNSPSC
27111500
Weight / Kilogram
0.01
EAN
0885363171778
Product Group - BDI
G00140
Harmonized Tariff Code
6804.22.40.00
Noun
Wheel
Keyword String
Cut-Off
Manufacturer URL
https://www.lenoxsaw.com
Manufacturer Item Number
433-1972927
Weight / LBS
3.206
Product Detail
Cut-Off Wheel
Product Specification
1" Arbor Diameter; 12" Blade Diameter; Diamond Cutting Edge Material; 5000 RPM Speed; 0.13" Thickness; Applicable Materials Aluminum | Cast Iron | Non-Ferrous Metals | Rebar | Sheet Metal | Stainless Steel | Steel
Long Description
Cut-Off Wheel; 1" Arbor Diameter; 12" Blade Diameter; Diamond Cutting Edge Material; 5000 RPM Speed; 0.13" Thickness; Applicable Materials Aluminum | Cast Iron | Non-Ferrous Metals | Rebar | Sheet Metal | Stainless Steel | Steel; For Cutting Metal