Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3AA21 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-3AA17-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0MjV8aW1hZ2UvanBlZ3xhREV5TDJoak5DOHhNRFl5TXpnNE9UUTBNRGM1T0M5TlJsSkhWMWRZV0ZoWVdGaGZNMEZCTVRkZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8MjBhZTZiZWUwMzA1NjY5MGE1ODg2MDJmODA5ODcwMjVkMDU0NTA0OWYxNmZiYmFiMjQ5Yjk0M2Q2N2Q4MDcwZg
26449620 Abrasives 

DAYTON MANUFACTURING DAYTON MANUFACTURING

3AA21

Description

3AA21 DUST COLLECTOR (SMARTCATALOG)

TWO STAGE PORTABLE 3-PHASE MAX FLOW CFM 1 310 OPERATING VELOCITY RANGE FPM 6 900 FPM STATIC PRESSURE RANGE IN 1.64 TO 9 2 HP 230/460V AC VOLTAGE 60 HZ THREE 5.2 A AMPS AC HOSE DIA IN 6 IN 83 DBA DRUM DIA IN 22 A 24 5

Part #

3AA21

BDI #
26449620

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1090.95530669 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,090.96 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DAYTON MANUFACTURING
Minimum Buy Quantity
1
UNSPSC
31191500
Weight / Kilogram
0
Product Group - BDI
G00100
Long Description
TWO STAGE PORTABLE 3-PHASE MAX FLOW CFM 1 310 OPERATING VELOCITY RANGE FPM 6 900 FPM STATIC PRESSURE RANGE IN 1.64 TO 9 2 HP 230/460V AC VOLTAGE 60 HZ THREE 5.2 A AMPS AC HOSE DIA IN 6 IN 83 DBA DRUM DIA IN 22 A 24 5