JAZ SURFACE
JAZ SURFACE
44762P
JAZ SURFACE JAZ SURFACE
Description
44762P WIRE WHEEL ; STRINGER BEAD TWIST KNOT
SIZE 7" NUMBER OF KNOTS 76 MATERIAL STEEL ARBOR HOLE 5/8"-11 MAX RPM 9000 PACKAGING CLAMSHELL
Part #
44762P
BDI #
27897803
Details
47.2769197
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/General-Industrial-Products/Abrasives/44762P/p/27897803
Your Price
$ 47.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111907
Weight / Kilogram
0
Product Group - BDI
G00100
Long Description
SIZE 7" NUMBER OF KNOTS 76 MATERIAL STEEL ARBOR HOLE 5/8"-11 MAX RPM 9000 PACKAGING CLAMSHELL