JAZ SURFACE
JAZ SURFACE
48362P
JAZ SURFACE JAZ SURFACE
Description
48362P WIRE WHEEL ; STRINGER BEAD TWIST KNOT
SIZE 4-1/2" NUMBER OF KNOTS 36 MATERIAL STAINLESS STEEL ARBOR HOLE 5/8"-11 MAX RPM 15000 PACKAGING CLAMSHELL
Part #
48362P
BDI #
27898592
Details
28.516921040000003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/General-Industrial-Products/Abrasives/48362P/p/27898592
Your Price
$ 28.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111907
Weight / Kilogram
0
Product Group - BDI
G00100
Long Description
SIZE 4-1/2" NUMBER OF KNOTS 36 MATERIAL STAINLESS STEEL ARBOR HOLE 5/8"-11 MAX RPM 15000 PACKAGING CLAMSHELL