JAZ SURFACE
JAZ SURFACE
53221
JAZ SURFACE JAZ SURFACE
Description
53221 FLAP DISC ; WITH THREADED NUT 10 DISC/PAK
TYPE 29 DENSITY STANDARD SIZE 4-1/2" X 7/8" A.H GRIT 60 ABRASIVE MATERIAL ZIRCONIA MAX RPM 13000
Part #
53221
BDI #
27898593
Details
7.55999946
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/General-Industrial-Products/Abrasives/53221/p/27898593
Your Price
$ 7.56 / pack
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31191506
Weight / Kilogram
0
Product Group - BDI
G00100
Long Description
TYPE 29 DENSITY STANDARD SIZE 4-1/2" X 7/8" A.H GRIT 60 ABRASIVE MATERIAL ZIRCONIA MAX RPM 13000