Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

66243527955 https://www.bdiexpress.com/medias/INDXXXXXXXXX-547-66243527955-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA3NDN8aW1hZ2UvanBlZ3xhR0kwTDJneVl5OHhNRFExTVRFNE1qYzBOelkzT0M5SlRrUllXRmhZV0ZoWVdGaGZOVFEzWHpZMk1qUXpOVEkzT1RVMVh6TXdNSGd6TURBdWFuQm58MDRmMDYzZGM0OTJkNjU1MmVmYjMzNjg2NzdkM2IxZWJkZTE5NDI5ZDRiY2Q3OGZiMmJmMmEwYTNjNWI4NTJmMw
18107456 Abrasives 

NORTON NORTON

66243527955

Description

66243527955 CUT OFF WHEEL ; T01/T41 - 4 X 3/32 X 5/8 GEMINI RIGHT

Resin Bonded Abrasive; Aluminum Oxide Abrasive Material; Norton Gemini RightCut Abrasive Trade Name; 5/8" Nominal Arbor Diameter; Fiberglass Body Material; Resin Bond; Gray Color; 4" Nominal Dimeter; 36 Grit; Q Hardness Grade; Center Mount Mounting; 25/Pack Quantity; 15280RPM Maximum Speed; Small Diameter Cut-Off Wheel Style; 0.0937" Nominal Thickness; Type 01/41 Tool Shape; Type 1 Type; For Stainless Steel and Steel Applicable Material; For Cutting Application; Norton

Part #

66243527955

BDI #
18107456

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

136.66152870000002 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 136.66 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SAINT-GOBAIN WWW.SAINT-GOBAIN.COM
Minimum Buy Quantity
N/A
UNSPSC
23131503
Weight / Kilogram
0
Product Group - BDI
G00100
Noun
Abrasive
Keyword String
Resin Bonded
Manufacturer URL
Weight / LBS
0.1
Product Detail
Resin Bonded Abrasive
Product Specification
Aluminum Oxide Abrasive Material; Norton Gemini RightCut Abrasive Trade Name; 5/8" Nominal Arbor Diameter; Fiberglass Body Material; Resin Bond; Gray Color; 4" Nominal Dimeter; 36 Grit; Q Hardness Grade; Center Mount Mounting; 25/Pack Quantity; 15280RPM Maximum Speed; Small Diameter Cut-Off Wheel Style; 0.0937" Nominal Thickness; Type 01/41 Tool Shape; Type 1 Type
Long Description
Resin Bonded Abrasive; Aluminum Oxide Abrasive Material; Norton Gemini RightCut Abrasive Trade Name; 5/8" Nominal Arbor Diameter; Fiberglass Body Material; Resin Bond; Gray Color; 4" Nominal Dimeter; 36 Grit; Q Hardness Grade; Center Mount Mounting; 25/Pack Quantity; 15280RPM Maximum Speed; Small Diameter Cut-Off Wheel Style; 0.0937" Nominal Thickness; Type 01/41 Tool Shape; Type 1 Type; For Stainless Steel and Steel Applicable Material; For Cutting Application; Norton