Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

66252843214 https://www.bdiexpress.com/medias/INDNRTABRWHL-19413642-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM4MzB8aW1hZ2UvanBlZ3xhR1ZqTDJnek5DODVNRGc1TnpreU5UUXdOekF5TG1wd1p3fGRjMmQ2MzVkYmVjYjg0YjhkYjg1Yjg0MTVhOTBhYWViYTUzMjdjODI5ZDZkODlhZDBlOWRlNGMwOWIyYTc5ZTc
19413642 Abrasives 

NORTON NORTON

66252843214

Description

66252843214 DEPRESSED CENTER WHEEL ; 25/PAK BLUE FIRE 4-1/2"X1/4"X7/8"

Resin Bonded Abrasive; Zirconia Alumina, Aluminum Oxide Abrasive Material; BlueFire Abrasive Trade Name; 7/8" Nominal Arbor Diameter; Black Color; 4-1/2" Nominal Diameter; 24 Grit; 1/4" and 8-1/2" Nominal Height; 4-1/2", 5-1/2" Nominal Length; 13580RPM Maximum Speed; Depressed Center Wheel Style; 1/4" Nominal Thickness; Type 27 Tool Shape; Resin Bonded Abrasive Disc Type; 4-1/2", 5.2" Nominal Width; Norton

Part #

66252843214

BDI #
19413642

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 75

Category
Brand
Manufacturer Name
SAINT-GOBAIN WWW.SAINT-GOBAIN.COM
Minimum Buy Quantity
N/A
UNSPSC
31191500
Weight / Kilogram
0
Product Group - BDI
G00100
Noun
Abrasive
Keyword String
Resin Bonded
Manufacturer URL
Weight / LBS
9.45
Product Detail
Resin Bonded Abrasive
Product Specification
Zirconia Alumina, Aluminum Oxide Abrasive Material; BlueFire Abrasive Trade Name; 7/8" Nominal Arbor Diameter; Black Color; 4-1/2" Nominal Diameter; 24 Grit; 1/4" and 8-1/2" Nominal Height; 4-1/2", 5-1/2" Nominal Length; 13580RPM Maximum Speed; Depressed Center Wheel Style; 1/4" Nominal Thickness; Type 27 Tool Shape; Resin Bonded Abrasive Disc Type; 4-1/2", 5.2" Nominal Width; Norton
Long Description
Resin Bonded Abrasive; Zirconia Alumina, Aluminum Oxide Abrasive Material; BlueFire Abrasive Trade Name; 7/8" Nominal Arbor Diameter; Black Color; 4-1/2" Nominal Diameter; 24 Grit; 1/4" and 8-1/2" Nominal Height; 4-1/2", 5-1/2" Nominal Length; 13580RPM Maximum Speed; Depressed Center Wheel Style; 1/4" Nominal Thickness; Type 27 Tool Shape; Resin Bonded Abrasive Disc Type; 4-1/2", 5.2" Nominal Width; Norton