Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6NZ05 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-6NX88-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE2NTd8aW1hZ2UvanBlZ3xhR1l3TDJnMFpTOHhNRFl5TWpVM01URXhPRFl5TWk5TlJsSkhWMWRZV0ZoWVdGaGZOazVZT0RoZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8OWJhOWY3NWE1MTUyYmYzMDhlYzBmMTdiYWE4YTljZTNjMTk4YTUzMGUwOTU3MmRiMTQyMTcxOWM0Yjg0ODE1MA
26487971 Abrasives 

WESTWARD TOOL WESTWARD TOOL

6NZ05

Description

6NZ05 FLAP DISC, TYPE 27 7" DIA 7/8" MTG HOLE GRIT 80 (SMARTCATALOG)

ABRASIVE GRADE MEDIUM DISC BACKING MATERIAL FIBERGLASS ABRASIVE MATERIAL ZIRCONIA ALUMINA SERIES HEAVY DUTY MAX RPM 8 600 RPM

Part #

6NZ05

BDI #
26487971

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

29.916920940000004 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 29.92 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
WESTWARD TOOL
Minimum Buy Quantity
1
UNSPSC
31191500
Weight / Kilogram
0
Product Group - BDI
G00100
Long Description
ABRASIVE GRADE MEDIUM DISC BACKING MATERIAL FIBERGLASS ABRASIVE MATERIAL ZIRCONIA ALUMINA SERIES HEAVY DUTY MAX RPM 8 600 RPM