JAZ SURFACE
JAZ SURFACE
78082
JAZ SURFACE JAZ SURFACE
Description
78082 WIRE WHEEL BRUSH ; 4-1/2" REGULAR TWIST KNOT
WIRE WHEEL STYLE 20 KNOTS WIRE SIZE .020" MATERIAL STAINLESS STEEL ARBOR HOLE 5/8"-11 PACKAGING BULK PACKAGE
Part #
78082
BDI #
27899259
Details
40.58922787
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/General-Industrial-Products/Abrasives/78082/p/27899259
Your Price
$ 40.59 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111907
Weight / Kilogram
0
Product Group - BDI
G00100
Long Description
WIRE WHEEL STYLE 20 KNOTS WIRE SIZE .020" MATERIAL STAINLESS STEEL ARBOR HOLE 5/8"-11 PACKAGING BULK PACKAGE