JAZ SURFACE
JAZ SURFACE
84190
JAZ SURFACE JAZ SURFACE
Description
84190 HAND SCRATCH BRUSH ; WOODEN HANDLE SCRATCH BRUSH
STYLE TOOTH BRUSH 3 X 7 ROWS WIRE SIZE .006" STAINLESS MATERIAL STEEL PACKAGING BULK PACKAGE
Part #
84190
BDI #
27898410
Details
3.07999978
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/General-Industrial-Products/Abrasives/84190/p/27898410
Your Price
$ 3.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27113001
Weight / Kilogram
0
Product Group - BDI
G00100
Long Description
STYLE TOOTH BRUSH 3 X 7 ROWS WIRE SIZE .006" STAINLESS MATERIAL STEEL PACKAGING BULK PACKAGE