Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

88419 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-45PF07-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8NDcxMzd8aW1hZ2UvanBlZ3xhREUxTDJobVpDOHhNRFl5TlRZd01UZ3pNRGswTWk5TlJsSkhWMWRZV0ZoWVdGaGZORFZRUmpBM1gwRlRNREZmTXpBd2VETXdNQzVxY0djfGFlMGE0OTc4NDM2Y2I2NDljMjU2YTQ0YjUzYzk5MjI1YWVkNTJlZWRjYmYyYjllYjQ4ZmNmODdlMzY5ZGMxNjg
26447092 Abrasives 

WESTWARD TOOL WESTWARD TOOL

88419

Description

88419 WIRE WHEEL BRUSH, TWISTED BRSTL 6" DIA ARBOR HOLE 20000RPM (SMARTCATALOG)

ARBOR HOLE SIZE 5/8 IN ABRASIVE SHANK SIZE NO SHANK WIRE DIA 0.023 IN BRISTLE TRIM LENGTH 1 3/8 IN FACE WIDTH 3/8 IN FOR USE WITH BENCH

Part #

45PF07

BDI #
26447092

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

78.83076360000001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 78.83 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
WESTWARD TOOL
Minimum Buy Quantity
1
UNSPSC
31191500
Weight / Kilogram
0
Product Group - BDI
G00100
Long Description
ARBOR HOLE SIZE 5/8 IN ABRASIVE SHANK SIZE NO SHANK WIRE DIA 0.023 IN BRISTLE TRIM LENGTH 1 3/8 IN FACE WIDTH 3/8 IN FOR USE WITH BENCH